Motion
SV1000-M1-P
SV1000-M1-P INTERFACE REGULATOR, W/O
Mi Item #06133909
MFR #SV1000-M1-P
Price$68.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SV1000-M1-P INTERFACE REGULATOR, W/O
Mi Item #06133909
MFR #SV1000-M1-P

Mfr description
SV1000-M1-P INTERFACE REGULATOR, W/O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.61/each

Specifications

Dimensions

  • Weight
    0.099 lbs

Details

  • Backflow Function
    Non-Relieving
  • Included Options
    W/O Gauge
  • Max Operating Temperature
    50 °C, 122 °F
  • Maximum Operating Pressure
    101 psi
  • Min Operating Temperature
    -10 °C, 14 °F
  • Pressure Gauge Included
    No
  • Series/System
    SV
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)