Motion
D2408-L15-X
MALE METRIC 24 DEGREE DIN SEAT
Mi Item #06134033
MFR #D2408-L15-X
Price$9.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE METRIC 24 DEGREE DIN SEAT
Mi Item #06134033
MFR #D2408-L15-X

Mfr description
L15(M22X1.5) MBT PLUG BODY ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.20/each

Specifications

Dimensions

  • Hex Body
    24.0
  • Overall Length
    18.0

Details

  • Plating
    ZINC NICKEL
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)