Motion
ZPR20BN-08-A8

SMC CORP OF AMERICA
ZPR20BN-08-A8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 20 mm Pad Diameter
Mi Item #06134048
MFR #ZPR20BN-08-A8
Price$27.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPR20BN-08-A8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 20 mm Pad Diameter
Mi Item #06134048
MFR #ZPR20BN-08-A8

Mfr description
ZPR20BN-08-A8 VACUUM PAD, WITHOUT BUFFER
  • Lateral vacuum entry
  • Built-in one-touch fitting
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.69/each

Specifications

Dimensions

  • Mounting Thread Size
    M8 x 1
  • Overall Weight
    61 g
  • Pad Diameter
    20 mm
  • Weight
    61 g

Details

  • Pad Material
    NBR
  • Pad Type
    Bellows
  • Vacuum Entry Type
    One-touch Fitting 8 mm Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)