Overview
Mfr description
AR25-03E
Specifications
- Port Size3/8 BSPT
- Set Pressure Range7 to 125 psi
- Knob TypeDownward Knob
- Included OptionsSquare Embedded Pressure Gauge
- Fluid CompAir
- Body Size25
- Thread StandardBSPT
- Inlet Port TypeStraight
- Series/SystemAR
- Pressure Gauge IncludedSquare Embedded Type Pressure Gauge (with Limit Indicator)
- Mounting TypeWithout Mounting Option
- Outlet Port Size3/8 in
- Outlet Port TypeStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data