Motion
MKB50TN-10LZ
MK CLAMP CYLINDER with 50 mm Bore Size
MI ITEM #06134106
MFR #MKB50TN-10LZ
Price$269.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MK CLAMP CYLINDER with 50 mm Bore Size
MI ITEM #06134106
MFR #MKB50TN-10LZ

Mfr description
MKB50TN-10LZ CYLINDER, ROTARY CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$269.79/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Rotary
  • Auto-Switch
    No
  • Bracket 1
    Through Holes
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TN-10LZ
  • Lead Wire Prewire Connector
    0.5 M Or None In The Case Of No Switch
  • Made to Order
    No
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Options Included
    Standard (Female Thread)
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Rod Gender
    Female
  • Rod Type
    Female Thread
  • Series
    MK
  • Special Applications
    Welding
  • Type
    Clamp Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)