Specifications
Dimensions
- Bore Diameter50 mm
Details
- Country of OriginJP
- Manufacturer Product Page
- Mounting TypeBasic
- Port Thread StandardNPT
- Product TypeRotating-Arm Power Clamp Cylinders
- SeriesMK
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)