Motion
NCDQ2B40-35DMZ-XC8

SMC CORP OF AMERICA
NCDQ2B40-35DMZ-XC8

Compact Cylinder - Standard Type, 40 mm Bore, 35 mm Stroke
MI ITEM #06134115
MFR #NCDQ2B40-35DMZ-XC8
List Price$108.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2B40-35DMZ-XC8

Compact Cylinder - Standard Type, 40 mm Bore, 35 mm Stroke
MI ITEM #06134115
MFR #NCDQ2B40-35DMZ-XC8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$108.02/each for your price

Overview

Mfr description
NCDQ2B40-35DMZ-XC8
  • XB13 for low speed applications (5 to 50mm/sec)
  • XC8 stroke adjustable for the extend stroke
  • XC9 stroke adjustable for the retract stroke
  • XC10 dual stroke, double rod type (4 positions)
  • XC11 dual stroke, singe rod type (3 positions)

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    35 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Options Included
    Magnetized, Switch Ready
  • Options
    Adjustable Stroke Cylinder/Adjustable Extension Type
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Rod Gender
    Male
  • Mounting Type
    Through Holes
  • Manufacturer Product Page
  • Series
    NCQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text