Motion
B7207-C-T-P4S-UL

FAG (SCHAEFFLER)
B7207-C-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 35 mm Bore, 72 mm OD, 17 mm Width, 15 ° Contact, Open
Mi Item #06134172
MFR #B7207-C-T-P4S-UL
Price$674.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B7207-C-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 35 mm Bore, 72 mm OD, 17 mm Width, 15 ° Contact, Open
Mi Item #06134172
MFR #B7207-C-T-P4S-UL

Mfr description
B7207-C-T-P4S-UL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$674.41/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle  
    15 °
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm
  • Precision Rating
    P4S

Details

  • Ball Material
    Steel
  • Bearing Material
    52100 Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Laminated Fabric
  • Closure Type
    Open
  • Description
    B7207-C-T-P4S-UL
  • Duplex Type
    Single Universal
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    4012801168069
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    31500 N
  • Radial Static Load Capacity
    17900 N
  • Series
    72
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801168069
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)