Specifications
Dimensions
- Glove SizeXXL or Size 11
Details
- Coating CoveragePalm & Fingers
- Coating MaterialPolyurethane
- ColorWhite
- Cuff TypeKnit Wrist
- Finger CoverageFull
- Lining MaterialNylon
- Material TypeKnit Gloves - Coated
- Product LineNorthFlex
- Protection TypeGeneral Protection
- UPC_NO821812731230
Overview
Mfr description
NF15/11XXL PALM COATED KNIT GLOVES