1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DWE402
Small Angle Grinder - Corded, 11.0 A, 4-1/2 in Max Disc Size
Mi Item #
06134362
MFR #
DWE402
Price
$120.32
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Grinders
Angle Grinders
DEWALT DWE402
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DWE402
Small Angle Grinder - Corded, 11.0 A, 4-1/2 in Max Disc Size
Mi Item #
06134362
MFR #
DWE402
Mfr description
DWE402 4-1/2 SMALL ANGLE GRINDER WITH
Next Generation 11 Amp AC/DC 11,000 rpm motor provides the best power to weight/size ratio available
Dust Ejection System ™ provides durability by ejecting damaging dust and debris particles that enter the tool
Oversized brushes provide 2X brush life over previous model (D28402)
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$120
.32
/each
Add to Cart
Specifications
Dimensions
Maximum Disc Size
4-1/2 in
Overall Length
12 in
Weight
6.18 lbs
Details
Amperage
11.0 A
Power Source
Corded
UPC_NO
885911355810
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items