1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DWE402N
Small Angle Grinder W/ No Lock-On - Corded, 11.0 A, 4-1/2 in Max Disc Size
Mi Item #
06134364
MFR #
DWE402N
Price
$120.32
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Grinders
Angle Grinders
DEWALT DWE402N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DWE402N
Small Angle Grinder W/ No Lock-On - Corded, 11.0 A, 4-1/2 in Max Disc Size
Mi Item #
06134364
MFR #
DWE402N
Mfr description
DWE402N 4-1/2 SMALL ANGLE GRINDER WITH
11 Amp AC/DC 11,000 RPM motor designer for faster material removal and higher overload protection
Dust Ejection System provides durability by ejecting damaging dust and debris particles that enter the tool through the air intake vents
Low profile gear case allows for access into tighter spaces
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$120
.32
/each
Add to Cart
Specifications
Dimensions
Maximum Disc Size
4-1/2 in
Overall Length
12 in
Weight
6.25 lbs
Details
Amperage
11.0 A
Power Source
Corded
UPC_NO
885911356220
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items