Motion
X1S-687

TIMKEN
X1S-687

Bearing Spacer - 4.3700 in OD, 0.4100 in Width
Mi Item #06134374
MFR #X1S-687
Price$98.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
X1S-687

Bearing Spacer - 4.3700 in OD, 0.4100 in Width
Mi Item #06134374
MFR #X1S-687

Mfr description
X1S-687 REMOTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.65/each

Specifications

Dimensions

  • Bore Diameter
    4.0100 in
  • Fillet Radius
    0.1400 in
  • Outside Diameter  
    4.3700 in
  • Overall Width  
    0.4100 in

Details

  • Dynamic Load Capacity
    461000 N
  • Product Type
    Bearing Spacers
  • UPC_NO
    053893079844
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)