Motion
131F5449

DANFOSS VLT
131F5449

131F5449
MI ITEM #06134415
MFR #131F5449
Price$15,162.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131F5449

131F5449
MI ITEM #06134415
MFR #131F5449

Mfr description
FC-102P55KT4E20H2XGXXXXSXXXXAXBXCXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,162.78/each

Specifications

Dimensions

  • Overall Depth
    13.1100 in, 333 mm
  • Overall Height
    21.6500 in, 550 mm
  • Overall Width
    12.1300 in, 308 mm
  • Weight
    72.95 lbs, 33.09 kg

Details

  • Additional Details
    Graphical Loc Cont Panel Not coated PCB
  • Chk Input Line Choke Or Dc Link Chk
    Integrated DC Choke
  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Rating
    Chassis, IP20
  • Horsepower Rating Heavy Duty
    75 hp
  • Horsepower Rating Normal Duty
    75 hp
  • Input Frequency Rating
    50 to 60 Hz
  • Keypad / Display
    Graphical Local Control Panel
  • Number Of Input Phases
    3
  • Operation Mode
    V/f Control
  • Output Current Normal Duty
    106 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    VLT HVAC Drive FC-102
  • Trade / Brand Name
    VLT HVAC Drive FC-102
  • Typical Application
    Ventilation, heating, refrigeration

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)