Motion
34305GREY

AKRO-MILS
34305GREY

Cross Stack Nesting Tote - Gray Color, Plastic, Industrial Grade Polymers Material, 8.5 x 25 x 16 in, 9.75 lbs Weight Capacity
MI ITEM #06134425
MFR #34305GREY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
34305GREY

Cross Stack Nesting Tote - Gray Color, Plastic, Industrial Grade Polymers Material, 8.5 x 25 x 16 in, 9.75 lbs Weight Capacity
MI ITEM #06134425
MFR #34305GREY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
JL2516096801000 BIN SHELF 25"L X 16"W X
  • Made in the USA
  • 9.75 Gal Capacity

Specifications

  • Weight Capacity
    9.75 lbs
  • Color
    Gray
  • Material
    Industrial Grade Polymers
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Dimensions
    8.5 x 25 x 16 in
  • Height
    8.5 in
  • Outside Height
    8.5 in
  • Overall Height
    8.5 in
  • Length
    25 in
  • Outside Length
    25 in
  • Overall Length
    25 in
  • Width
    16 in
  • Outside Width
    16 in
  • Overall Width
    16 in
  • Package Quantity
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought