Motion
25PA100
1" x 1" Steel 100:1 Phase Adjuster Couplings
MI ITEM #06134471
MFR #25PA100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" x 1" Steel 100:1 Phase Adjuster Couplings
MI ITEM #06134471
MFR #25PA100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25PA100

Specifications

  • Series
    Solution
  • Country of Origin
    USA
  • Material
    Steel
  • UPC_NO
    662786022760
  • Bore Diameter
    1.0000 in
  • Outside Diameter
    3.0000 in
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    10-32
  • Weight
    2.64 lb
  • Product Type
    Disc Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text