Motion
39100
Pass-Thru Uni-Fit Socket Set - Number of Sockets: 21 PC
Mi Item #06135095
MFR #39100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pass-Thru Uni-Fit Socket Set - Number of Sockets: 21 PC
Mi Item #06135095
MFR #39100

Mfr description
39100 16PC ULTRA ACRESS SOCKET SET,
  • Ultra Access 16 Piece Socket and Ratcheting Set with unique Pass-Thru Design offering ultra versatility.
  • Features Uni-Fit Universal Drive with 13 sockets equaling 26 SAE and Metric sizes. The set includes the following sockets
  • Metric 8mm, 10mm, 11mm,12mm,13mm,14mm,15mm,16mm, 17mm,18mm, 19mm, 21mm,22mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Max Size
    7/8 in
  • Min Size
    5/16 in

Details

  • Harmonization Code
    8204.20.0000
  • Manufacturer Upc Number
    025582833211
  • Number Of Pieces
    16
  • Number of Sockets
    21 PC
  • UPC_NO
    025582833211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)