Motion
8WCB
Code Blue® Wide Jaw Adjustable Wrench - 8 in Overall Length, Chrome Vanadium Steel Material, Chrome Finish, Tapered Handle Handle, 1-1/2 in Maximum Jaw Capacity
Mi Item #06135097
MFR #8WCB
Price$42.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Code Blue® Wide Jaw Adjustable Wrench - 8 in Overall Length, Chrome Vanadium Steel Material, Chrome Finish, Tapered Handle Handle, 1-1/2 in Maximum Jaw Capacity
Mi Item #06135097
MFR #8WCB

Mfr description
8WCB 8" ADJ WRENCH
  • 20 per Pack
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.09/each

Specifications

Dimensions

  • Joint Thickness
    13.97 mm
  • Joint Width
    2.8700 in
  • Overall Length
    8 in
  • Weight
    0.76 lbs

Details

  • Body Material
    Chrome Vanadium Steel
  • Finish Coating
    Chrome
  • Handle Material
    Code Blue®
  • Handle Style
    Tapered Handle
  • Jaw Capacity
    1.5400 in
  • Manufacturer Upc Number
    025582490612
  • Material
    steel
  • Maximum Jaw Capacity
    1-1/2 in
  • Measurement Scale
    Scale Included
  • Measurement System
    Imperial
  • UPC_NO
    025582490612
  • Wrench Type
    Adjustable Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)