Motion
CQ2WL20-25D-XB13

SMC CORP OF AMERICA
CQ2WL20-25D-XB13

Compact Cylinder With Mounting, Bore Size
Mi Item #06135160
MFR #CQ2WL20-25D-XB13
Price$59.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2WL20-25D-XB13

Compact Cylinder With Mounting, Bore Size
Mi Item #06135160
MFR #CQ2WL20-25D-XB13

Mfr description
CQ2WL20-25D-XB13 COMPACT CYLINDER, CQ2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.10/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    25 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Magnet
    None
  • Manufacturer Catalog
  • Mounting Type
    Foot
  • Options
    Low Speed (5-50 mm/s)
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)