Motion
LRT30033080
Inner Ring - 300 mm Bore, 340 mm OD
Mi Item #06135264
MFR #LRT30033080
Price$2,265.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 300 mm Bore, 340 mm OD
Mi Item #06135264
MFR #LRT30033080

Mfr description
LRT300X330X80 INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,265.81/each

Specifications

Dimensions

  • Bore Diameter
    300 mm
  • Outside Diameter
    340 mm
  • Overall Width
    80 mm
  • Weight
    20.06 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    610000 N
  • Long Description
    The LRT30033080 is a needle roller bearing inner ring with a 300 mm bore diameter, 340 mm outside diameter, 80 mm overall width, and 20.06 lb weight, engineered for heavy-duty industrial equipment utilizing large needle roller bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT30033080
  • Max Rpm
    900 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    1900000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)