Motion
CJ1W-IA111
CJ Input Unit—Input Voltage & Current: 100 to 120V AC, 7 mA (100V, 50 Hz), Commons: 16 Points, 1 Common, External Connection: Removable Terminal Block
MI ITEM #06135345
MFR #CJ1W-IA111
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CJ Input Unit—Input Voltage & Current: 100 to 120V AC, 7 mA (100V, 50 Hz), Commons: 16 Points, 1 Common, External Connection: Removable Terminal Block
MI ITEM #06135345
MFR #CJ1W-IA111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Overview

Mfr description
CJ1W-IA111 RELAY
  • High-speed input models are available, meeting versatile applications
  • ON Response Time: 15μs, OFF Response Time: 90μs
  • Use 24V DC, 100V AC, and 200V AC models to connect to devices with different types of outputs
  • 24V DC models can be connected to devices with either NPN or PNP outputs; same polarity is used for the same common
  • Digital filter in the unit can be set from 0 ms to 32 ms to reduce the influence of external noise
  • Fujitsu or MIL connector interface can be used for models with 32 or 64 inputs
  • Several models of Terminal Block Conversion Units are available, making it easy to connect to external devices
  • Manufacturer: Omron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought