Motion
233051KIT, ACCY, DRUM PKG

GRACO INC
233051KIT, ACCY, DRUM PKG

Drum Pump Package - 12 gpm Max, 100 psi Max, 3/4 in Inlet / Outlet, 1/8 in Max Solids, PTFE Ball, PTFE Diaphragm
Mi Item #06135476
MFR #233051KIT, ACCY, DRUM PKG
Price$2,787.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
233051KIT, ACCY, DRUM PKG

Drum Pump Package - 12 gpm Max, 100 psi Max, 3/4 in Inlet / Outlet, 1/8 in Max Solids, PTFE Ball, PTFE Diaphragm
Mi Item #06135476
MFR #233051KIT, ACCY, DRUM PKG

Mfr description
233051 GRACO DRUM PUMP KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,787.60/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/4 in

Details

  • Air Exhaust
    3/4 in
  • Air Inlet
    3/4 in
  • Ball Material
    PTFE
  • Diaphragm Material
    PTFE
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    12 gpm
  • Porting
    Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)