Specifications
Details
- Additional DetailsCase dimensions: 14.2 x 4.3 x 10.2 in
- Alignment CorrectionVertical with shims, Horizontal with live view
- Alignment MeasurementThree Position Measurement (9-12-3)
- Alignment ReportAutomatic PDF report
- Display TypeSmartphone or tablet needed
- Includes3 Reference bars, Certificate of calibration and conformance, Measuring tape, Measuring unit, Micro USB to USB charging cable, Quick start guide, SKF carrying case, Set of 2 shaft brackets with chains 480 mm (18.9 in) and rods 80 mm (3.1 in)
- Measuring Errors Displayed ResLess than 2% / 10 µm (0.4 mils)
- Sensors And Communication2x Inductive Proximity Sensors; Electronic Inclinometer; Bluetooth 4.0 LE
- System Measuring Distance0 to 185 mm (0 to 7.3 in) Between Brackets, Three Reference Bars included
- Technical Specifications
- User InterfaceiOS Android
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)