Motion
240687268
Oil Seal - Solid, 6.693 in Shaft Dia., 7.874 in OD, 0.591 in Overall Width, Model 61 Design, GYLON® Lip Material
MI ITEM #06135478
MFR #240687268
Price$1,813.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 6.693 in Shaft Dia., 7.874 in OD, 0.591 in Overall Width, Model 61 Design, GYLON® Lip Material
MI ITEM #06135478
MFR #240687268

Mfr description
61X7268 GYLON 316SS 6.693"ID 7.874"OD
  • PTFE element
  • Excellent chemical resistance
  • Recommended for small quantity requirements
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,813.55/each

Specifications

Dimensions

  • Outside Diameter
    7.874 in
  • Overall Width
    0.591 in
  • Shaft Diameter
    6.693 in

Details

  • Design Type
    Model 61
  • Lip Material
    GYLON®
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    24068-7268
  • Manufacturer Upc Number
    717744760267
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)