Motion
PWM 404840

SKF
PWM 404840

Filament Wound Straight Bushing - 40 mm Bore, 40 mm Length
Mi Item #06135519
MFR #PWM 404840
Price$111.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PWM 404840

Filament Wound Straight Bushing - 40 mm Bore, 40 mm Length
Mi Item #06135519
MFR #PWM 404840

Mfr description
PWM 404840 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.50/each

Specifications

Dimensions

  • Inside Diameter
    40 mm
  • Outside Diameter
    48 mm
  • Overall Length
    40 mm
  • Weight
    1.34 oz

Details

  • Manufacturer Product Page
  • Operating Temperature Range
    -58 to 284 °F
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    PWM
  • Sleeve Bearing Type
    Plain Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)