Motion
AF30-03-2-X425

SMC CORP OF AMERICA
AF30-03-2-X425

Modular Style Air Filter - 3/8 BSPT Ports, Metal Bowl, Manual Drain
Mi Item #06135615
MFR #AF30-03-2-X425
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF30-03-2-X425

Modular Style Air Filter - 3/8 BSPT Ports, Metal Bowl, Manual Drain
Mi Item #06135615
MFR #AF30-03-2-X425

Mfr description
AF30-03-2-X425 FILTER, MODULAR HIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    30
  • Port Size
    3/8 BSPT

Details

  • Bowl Material
    Metal Bowl
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Filter Type
    Modular Style Filter
  • Port Gender
    Female
  • Thread Standard
    BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)