Motion
374301
Zep 45 Dual Force
Mi Item #06135661
MFR #374301
Price$22.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep 45 Dual Force
Mi Item #06135661
MFR #374301

Mfr description
374301 ZEP 45 DUAL FORCE AERO DZ
  • Quickly penetrates to dramatically reduce friction and wear while offering excellent corrosion resistance and rapid moisture displacement; Prolongs the working life of machinery and reduces downtime and maintenance costs; Meets all VOC regulations; Dual spray pattern
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$22.80/each

Specifications

Dimensions

  • Container Size
    14 oz
  • Net Weight
    1.213 lbs
  • Overall Height
    9.75 in
  • Overall Width
    2.63 in
  • Weight
    1.213 lbs

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Excellent for lubricating and protecting most equipment
  • Chemical Type
    Lubricant
  • Color
    Straw
  • Composition
    Solvent
  • Concentration
    RTU
  • Container Type
    Aerosol Can
  • ECCN
    EAR99
  • Features & Benefits
    Quickly penetrates to dramatically reduce friction and wear while offering excellent corrosion resistance and rapid moisture displacement; Prolongs the working life of machinery and reduces downtime and maintenance costs; Meets all VOC regulations; Dual spray pattern
  • Flammability
    Extremely Flammable
  • Foam Action
    No
  • Food Grade
    H2
  • Form
    Aerosol
  • Harmonization Code
    3403.19.1000
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Lubrication Type
    Dual Force Lubricant
  • Manufacturer Lead Time
    5-7 Days
  • Manufacturer Stock Number
    374301
  • Manufacturer Upc Number
    690858374301
  • Odor
    Non-offensive
  • Package Quantity
    12 Per Case
  • Product Line
    Lubricants
  • Product Types
    Lubricant and Penetrant
  • Prop 65 Statement
    This product can expose you to chemicals including naphthalene, which is/are known to the State of California to cause cancer.
  • Scent
    Banana
  • Solvent Free
    No
  • Spray Action
    Yes
  • Surfaces Cleaned
    It lubricates and protects most equipment and is ideal for automatic vending machines, building materials dealers, repair services, hotels, motels, metal fabricators, recreation clubs, industrial machinery manufacturers, offices and repair facilities
  • UPC_NO
    10690858374308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)