Motion
71908HVQ16J94

NTN
71908HVQ16J94

Angular Contact Bearing - 40 mm Bore, 62 mm OD, 36 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
Mi Item #06135712
MFR #71908HVQ16J94
Price$1,733.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
71908HVQ16J94

Angular Contact Bearing - 40 mm Bore, 62 mm OD, 36 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
Mi Item #06135712
MFR #71908HVQ16J94

Mfr description
71908HVQ16J94 ANGULAR CONTACT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,733.69/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    36 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    Three
  • Description
    71908HVQ16J94 ANGULAR CONTACT BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413521047350
  • Max Rpm
    31000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    13900 N
  • Radial Static Load Capacity
    11100 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413521047350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)