Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
38514100

AlphaTec Glove Accessories - Size 10, 350 mm Length, Black
Mi Item #06135847
MFR #38514100

Mfr description
38514100 ALPHATEC 38514 SIZE 10, 0
  • 38-514 offers superior protection against aldehydes, ketones and esters as well as concentrated mineral acids
  • The glove is very flexible and provides excellent dexterity
  • Designed for comfort, with a natural, curved ergonomic shape and soft feel, they offer easy donning and good grip
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Glove Size
    10
  • Length  
    350 mm
  • Numeric Size
    10,0
  • Size
    SIZE 10,0

Details

  • Ansi Isea Abrasion Resistance Level
    ANSI Abrasion Level 3
  • Application
    Pharmaceutical Manufacturing|Warehousing|Preparation of Materials|Production & Processing|Lab and R&D|Repair & Maintenance|Emergency Response
  • Applications
    Loading and unloading of proces equipment|Handling incoming goods|Filling, blending and charging of raw materials|Transferring liquids and solids|Opening and draining pumps valves or lines|Transferring liquids and solids between vessels and tanks and process equipment|Supervision of running operation|Charging and blending raw materials|Opening furnaces draining pumps valves or lines and crackers BTX process|Cleaning furnaces, distillation pumps, valves or lines and crackers BTX process|Unexpected leakages spills or other releases
  • Coating Material
    Butyl Polymer
  • Color
    Black
  • Country of Origin
    Germany
  • Cuff Style
    Beaded
  • Duty Type
    Medium Duty
  • EN388
    1000X
  • FDA Approved
    No
  • Features & Benefits
    • 38-514 offers superior protection against aldehydes, ketones and esters as well as concentrated mineral acids • The glove is very flexible and provides excellent dexterity • Designed for comfort, with a natural, curved ergonomic shape and soft feel, they offer easy donning and good grip • The absence of latex proteins means there’s no risk of latex allergies • Rough finish on the hand section of the glove for safer handling
  • Grip Pattern
    Rough Finish
  • Harmonization Code
    4015.19.1150
  • Industry Use
    Life Sciences|Chemical
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    103204
  • Manufacturer Upc Number
    30076490490097
  • Package Quantity
    individually wrapped with insert Size 11 unavailable in Canada and USA, 36 pairs in a carton
  • Protection Type
    Anti-static|High Chemical Protection
  • Standards Met
    CE Number|EN ISO 374-1:2016|EN ISO 374-5:2016|EN 388:2016|EN 388:2003|EN 388:2016 +A1:2018|EN 420:2003 + A1:2009|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016|EN 374:2003||Category
  • UPC_NO
    30076490490097
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)