Motion
66261131690

NORTON ABRASIVES
66261131690

100 Grit, Aluminum Oxide Abrasive Material, Medium Grade
Mi Item #06135964
MFR #66261131690
Price$119.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261131690

100 Grit, Aluminum Oxide Abrasive Material, Medium Grade
Mi Item #06135964
MFR #66261131690

Mfr description
66261131690 SHEET ROLL 2-3/4X30YD P100B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$119.46/each

Specifications

Dimensions

  • Backing Weight
    B-wt

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    B-wt. Anti Loading Paper
  • Color
    Brown
  • Grade
    Medium
  • Grit Number
    100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)