Motion
DB24
Pry Bar - 24 in OAL, Alloy Steel Material, Powder Paint Finish, 5 in Tip Width
Mi Item #06136051
MFR #DB24
Price$75.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pry Bar - 24 in OAL, Alloy Steel Material, Powder Paint Finish, 5 in Tip Width
Mi Item #06136051
MFR #DB24

Mfr description
DB24 ADJUSTABLE PRY BAR 24" CODE RED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.68/each

Specifications

Dimensions

  • Overall Length
    24 in
  • Overall Length Range
    12" - 24.9"
  • Tip Width
    5 in
  • Weight
    4.340 lbs
  • Width
    5.0000 in

Details

  • Bar Type
    Adjustable Pry Bar
  • Finish
    Powder Paint
  • Manufacturer Upc Number
    037103360717
  • Material
    Alloy Steel
  • PSC Code
    5110
  • Tool Type
    Adjustable Pry Bar
  • UPC_NO
    037103257895
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)