Motion
328273
Hand Tap - HTGP Series, M4x0.7 mm Thread Size, 4 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
MI ITEM #06136273
MFR #328273
Price$13.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - HTGP Series, M4x0.7 mm Thread Size, 4 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
MI ITEM #06136273
MFR #328273

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.24/each

Specifications

Dimensions

  • Overall Length
    2.1300 in
  • Shank Diameter
    0.1680 in
  • Table Length
    2.1300 in
  • Tapping Depth
    2.0000 in
  • Thread Length  
    0.7500 in
  • Thread Size
    M4x0.7 mm

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    4
  • Series
    HTGP
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D4
  • Thread Standard
    Metric

Overview

Mfr description
328273 TAPERED TAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought