Motion
3311

3M
3311

Scotch® Foil Tape 3311, Silver, 2.83 in x 50 yd, 3.6 mil, 6 rolls per case
Mi Item #06136387
MFR #3311
Price$54.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3311

Scotch® Foil Tape 3311, Silver, 2.83 in x 50 yd, 3.6 mil, 6 rolls per case
Mi Item #06136387
MFR #3311

Mfr description
63174 ALUMINUM FOIL TAPE 3311 SILVER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Resists flame, moisture, weather, UV degradation, some chemicals, water vapor and smoke transmission
  • Can be used in most weather conditions and a wide variety of temperatures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.73/each

Specifications

Dimensions

  • Overall Length
    50 yd
  • Overall Width
    2.83 in
  • Shelf Life
    12 months
  • Tensile Strength
    16 lb/in, 29.77
  • Thickness
    3.6 mil

Details

  • Backing Material
    Aluminum Foil
  • Color
    Gray
  • Elongation at Break
    3 %
  • Manufacturer Upc Number
    00051115631740
  • Max Operating Temperature
    180 °F, 82 °C
  • Min Operating Temperature
    -10 °F, -23 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)