Motion
63642594485

NORTON ABRASIVES
63642594485

Sanding & Finishing Belt - 60 Grit, Premium Ceramic Alumina Material, PE Backing Material, 10 Per Pack
Mi Item #06136427
MFR #63642594485
Price$30.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642594485

Sanding & Finishing Belt - 60 Grit, Premium Ceramic Alumina Material, PE Backing Material, 10 Per Pack
Mi Item #06136427
MFR #63642594485

Mfr description
63642594485 4"X60" R980 60GRIT BELT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.34/each

Specifications

Dimensions

  • Backing Weight
    H, Y
  • Belt Length
    60 in
  • Belt Width
    4 in

Details

  • Abrasive Material
    Premium Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Foundry Snagging, Gear Grinding, Honing, ID Grinding, Stock Removal, Stripping, Surface Grinding
  • Backing Material
    PE
  • Color
    Orange
  • Grade
    Coarse
  • Grit Number
    60
  • Package Quantity
    10
  • Product Types
    Coarse Grit Cloth Narrow Benchstand Belt
  • UPC_NO
    63642594485
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)