Motion
SXC0016Z
Vickers TB Series Threaded
MI ITEM #06136429
MFR #SXC0016Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers TB Series Threaded
MI ITEM #06136429
MFR #SXC0016Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    0.75 in
  • Height
    1.50 in
  • Length
    6.00 in
  • Stroke Length
    2 in
  • Weight
    1.50 lb
  • Width
    1.25 in

Details

  • Adjustable Stroke
    Yes
  • Application
    Hydraulic medium duty application
  • Back to Back
    No
  • Close Stroke Tolerances
    No
  • Construction Type
    Threaded
  • Cushion Type
    Non-cushioned
  • Cylinder Operating Pressure
    1000 psi
  • Cylinder Type
    Hydraulic Threaded Cylinders
  • Mounting Type
    Cap Rectangular flange
  • Non-Rotating
    No
  • Piston Seal Material
    Viton-A
  • Piston Seal Type
    Special, U-cup
  • Plated Material
    Chrome
  • Reciprocating
    Yes
  • Rod Coating
    Chrome
  • Rod Seal Type 1
    Viton lip type
  • Seal Material
    Viton
  • Single or Double Rod
    Single
  • Tandem
    No
  • Tube Material
    Non Case Hardened

Overview

Mfr description
TB12AABD1AA02000 CYL
  • Clean, compact design
  • Smooth, reliable operation
  • Engineered for long life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought