Motion
6030-2RSR
Radial & Deep Groove Ball Bearing - Straight Bore, Double Sealed, Without Snap Ring
Mi Item #06136435
MFR #6030-2RSR
Price$1,704.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial & Deep Groove Ball Bearing - Straight Bore, Double Sealed, Without Snap Ring
Mi Item #06136435
MFR #6030-2RSR

Mfr description
6030-2RSR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,704.48/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    35 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)