Motion
CDQ2B16-15DZ-F7NJL-XB14

SMC CORP OF AMERICA
CDQ2B16-15DZ-F7NJL-XB14

Compact Cylinderinder, CQ2-Z
MI ITEM #06136484
MFR #CDQ2B16-15DZ-F7NJL-XB14
List Price$314.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B16-15DZ-F7NJL-XB14

Compact Cylinderinder, CQ2-Z
MI ITEM #06136484
MFR #CDQ2B16-15DZ-F7NJL-XB14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$314.61/each for your price

Overview

Mfr description
CDQ2B16-15DZ-F7NJL-XB14 COMPACT
  • XB14 Cylinder with heat resistant auto-switch (Max temp 150°C)
  • XC4 Heavy Duty Scraper for dusty environments
  • XC35 Rod Coil Scraper for welding icy or frosty environments
  • XC6 Stainless Steel Piston Rod
  • XC85 Grease for food processing machines
  • XC92 Dust resistant cylinder for micro powder environments

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    15 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M4x0.7 Female ISO
  • Port Size
    M5x0.8
  • Cushion Type
    None
  • Options Included
    Auto Switch, Magnetized
  • Auto-Switch
    Solid State, Heat Resistant
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Mounting Type
    Through Hole
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text