Motion
EVS1-01-FG-S-3ZA02FM0

SMC CORP OF AMERICA
EVS1-01-FG-S-3ZA02FM0

Solenoid-operated Air Control Valve - 4/5 Way, 24 V dc, Single Solenoid, Side Ported, 1/4 in
Mi Item #06136517
MFR #EVS1-01-FG-S-3ZA02FM0
Price$129.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVS1-01-FG-S-3ZA02FM0

Solenoid-operated Air Control Valve - 4/5 Way, 24 V dc, Single Solenoid, Side Ported, 1/4 in
Mi Item #06136517
MFR #EVS1-01-FG-S-3ZA02FM0

Mfr description
EVS1-01-FG-S-3ZA02FM0 VALVE, ISO, SGL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.05/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Assembly Type
    Complete Assembly
  • Entry Orientation
    Side
  • Flow Direction
    4/5 Way
  • For Use With Series
    EVS1
  • Manifold Port(s)
    0.2500 in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Temperature
    60 °C
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Side Ported
  • Number Of Ports  
    4/5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Piping Type
    Side Ported
  • Port Thread Standard
    BSPP
  • Seal Material
    Metal
  • Series
    EVS1
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    ISO 15407-1
  • Surge Suppressor
    Yes
  • Valve Series
    EVS1
  • Voltage Suppressor
    With Light Surge Voltage Suppressor
  • Wetted Parts Material
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)