Motion
RDLQD40TN-40M-F-M9PSDPC

SMC CORP OF AMERICA
RDLQD40TN-40M-F-M9PSDPC

Compact Cylinder - With Lock - Air Cushioned and Locking Type, 40 mm Bore, 40 mm Stroke, Double Clevis Mounting Type
MI ITEM #06136646
MFR #RDLQD40TN-40M-F-M9PSDPC
List Price$463.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RDLQD40TN-40M-F-M9PSDPC

Compact Cylinder - With Lock - Air Cushioned and Locking Type, 40 mm Bore, 40 mm Stroke, Double Clevis Mounting Type
MI ITEM #06136646
MFR #RDLQD40TN-40M-F-M9PSDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$463.59/each for your price

Overview

Mfr description
RDLQD40TN-40M-F-M9PSDPC CYL, COMPACT
  • Large allowable kinetic energy
  • Noise reduction (27% noise reduction compared to CQ2 without cushion)
  • Good stroke repeatability (Metal to metal at stroke end)
  • Manual override mechanism allows unlocking with simple tools
  • Bypass piping type is available for applications requiring drop prevention

Specifications

  • Bore Diameter
  • Stroke
  • Country of Origin
    JP
  • Additional Details
    Series R(D)LQ is a compact cylinder with a built-in lock and air cushion. Should the air supply be cut off, the RLQ was designed by SMC to provide the safety of drop prevention at any point of the stroke. Additional features include standardized bypass piping, and a home position holding function. The RLQ is the perfect solution for applications which require larger kinetic energy, high stroke repeatability and decreased sound levels. Series R(D)LQ is currently available in bore sizes of 32, 40, 50 and 63mm, with standard stroke options between 20 – 100mm.
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cushion Type
    Rubber Bumper
  • Port Size
    1/8 NPT
  • Options Included
    Auto Switch, Magnetized
  • Auto-Switch
    M9P - Solid State, General Purpose, 3 Wire PNP, Horizontal
  • Port Thread Standard
    NPT
  • Mounting Type
    Double Clevis
  • Compact Cylinder Type
    Air Cushioned and Locking
  • Cylinder Series
    RLQ
  • Lead Wire Length
    SDPC - (0.5 m Cord Length, M12-4 Pin Connector)
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Port Gender
    Female
  • Rod Gender
    Male
  • Series
    RLQ
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text