Motion
6813-16-16-NWO-FG

BRENNAN INDUSTRIES INC
6813-16-16-NWO-FG

6813-16-16-NWO-FG SWIVEL ADAPTER
MI ITEM #06136840
MFR #6813-16-16-NWO-FG
Price$106.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6813-16-16-NWO-FG

6813-16-16-NWO-FG SWIVEL ADAPTER
MI ITEM #06136840
MFR #6813-16-16-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$106.94/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female O-Ring Boss, Male Adjustable O-Ring Boss
  • End 1 Thread
    1-5/16-12 UN
  • End 2 Style
    Female O-Ring Boss, Male Adjustable O-Ring Boss
  • End 2 Thread
    1-5/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6813

Overview

Mfr description
6813-16-16-NWO-FG SWIVEL ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text