Motion
6813-12-12-NWO-FG

BRENNAN INDUSTRIES INC
6813-12-12-NWO-FG

6813-12-12-NWO-FG SWIVEL ADAPTER
Mi Item #06136913
MFR #6813-12-12-NWO-FG
Price$70.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6813-12-12-NWO-FG

6813-12-12-NWO-FG SWIVEL ADAPTER
Mi Item #06136913
MFR #6813-12-12-NWO-FG

Mfr description
6813-12-12-NWO-FG SWIVEL ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.58/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female O-Ring Boss, Male Adjustable O-Ring Boss
  • End 1 Thread
    1-1/16-12 UN
  • End 2 Style
    Female O-Ring Boss, Male Adjustable O-Ring Boss
  • End 2 Thread
    1-1/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6813
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)