Motion
239/800CAMP55W509

NSK CORP, BEARING DIV
239/800CAMP55W509

Spherical Roller Bearing - 800 mm ID, 1060 mm OD, 195 mm Width, Straight Bore, Open, C0
Mi Item #06136925
MFR #239/800CAMP55W509
Price$199,842.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
239/800CAMP55W509

Spherical Roller Bearing - 800 mm ID, 1060 mm OD, 195 mm Width, Straight Bore, Open, C0
Mi Item #06136925
MFR #239/800CAMP55W509

Mfr description
239/800CAMP55W509
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199,842.52/each

Specifications

Dimensions

  • Bore Diameter  
    800 mm
  • Fillet Radius
    5 mm
  • Outside Diameter  
    1060 mm
  • Overall Width  
    195 mm
  • Weight
    475.67 kg

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 239
  • Dynamic Load Capacity
    5600000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176816376
  • Max Rpm
    260 rpm
  • Maximum RPM (Grease)
    220 rpm
  • Maximum Speed
    260 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    239
  • Static Load Capacity
    1.37E7 N
  • UPC_NO
    029176816376
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)