Overview
Mfr description
456232 0.75 1PC SOLID SS SHAFT COLLAR
Specifications
- Product TypeShaft Collars
- Locking DeviceSet Screw
- Bore Diameter0.7500 in
- ConstructionSolid
- MaterialSteel
- Manufacturer Catalog Number456232
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data