Motion
VM131-N01-35BA

SMC CORP OF AMERICA
VM131-N01-35BA

Mechanical Valve
MI ITEM #06137236
MFR #VM131-N01-35BA
Price$38.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VM131-N01-35BA

Mechanical Valve
MI ITEM #06137236
MFR #VM131-N01-35BA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.15/each

Specifications

Dimensions

  • Weight
    231 g

Details

  • Actuator Type
    Twist Selector
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Number Of Ports  
    3
  • Number Of Positions
    2

Overview

Mfr description
VM131-N01-35BA DUAL SWITCH
  • Fluid: air
  • Compact size
  • Piping: side ported, bottom ported
  • Possible to choose mounting method with side ported
  • Variety of actuator types

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought