Motion
CFM050056030
CFM050056030 FLANGED BEARING
MI ITEM #06137237
MFR #CFM050056030
Your Price$10.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CFM050056030 FLANGED BEARING
MI ITEM #06137237
MFR #CFM050056030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.30/each(List $14.22)

Overview

Mfr description
CFM050056030 FLANGED BEARING
  • Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance.
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes.
  • Our standard bearing line features over 900 sizes, carried in stock at Motion Industries or Bunting Bearings.
  • These standards provide off-the-shelf economy for most applications, and may be easily resized, oil grooved, or graphited to meet special requirements.
  • In addition to standard sleeve (plain) bearings, see your local Motion Industries Branch for: Machined to print bearings Precision finished bearings Grease or oil grooved bearings Graphite-filled grooved bearings Graphite-filled plug type bearings Special alloy bearings

Specifications

  • Sleeve Bearing Type
    Flange Sleeve
  • Bearing Material
    Cast Bronze C93200 (SAE 660)
  • Bore Diameter
  • Bushing Type
    Flanged
  • Outside Diameter
  • Overall Length
  • Flange Diameter
  • Operating Temperature Range
    -450 to 500 ºC
  • Maximum PV Value
    75000
  • Maximum P Value
    4000
  • Max V Value
    750
  • Manufacturer Catalog
  • UPC_NO
    717905206559
  • Weight
    0.331 lbs
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text