Motion
CG5N20SV-PS
CG5 CG5N20SV-PS with 20 mm Bore Size
MI ITEM #06137372
MFR #CG5N20SV-PS
Price$20.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CG5 CG5N20SV-PS with 20 mm Bore Size
MI ITEM #06137372
MFR #CG5N20SV-PS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.65/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Cylinder Size
    20 mm

Details

  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Installation Instructions
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5

Overview

Mfr description
CG5N20SV-PS SEAL KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought