Motion
GF-BB-30-10
LiquidClear™ Pleated Cartridge - Polyester & Polypropylene Filter Media, 30.00 µm, 10.00 in Long, 4.50 in Diameter, 50 psid
MI ITEM #06137419
MFR #GF-BB-30-10
Your Price$20.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LiquidClear™ Pleated Cartridge - Polyester & Polypropylene Filter Media, 30.00 µm, 10.00 in Long, 4.50 in Diameter, 50 psid
MI ITEM #06137419
MFR #GF-BB-30-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.32/each(List $23.36)

Overview

Mfr description
GF-BB-30-10 FILTER CARTRIDGE

Specifications

  • Cartridge Type
    Pleated
  • Filter Media Membane Material
    Polyester & Polypropylene
  • Micron Rating
    30.00 µm
  • Cartridge Length
    10.00 in
  • Cartridge Diameter
    4.50 in
  • End Cap Style
    DOE - Plastisol
  • Description Keyword
    Polyester & Polypropylene Filter Media
  • End Cap Material
    Plastisol
  • Manufacturer Catalog
  • Center Core Material
    Polypropylene
  • Outer Support Netting Material
    Polypropylene
  • Differential Pressure
    50 psid
  • Change Out Pressure Differential
    25 psid
  • Maximum Temperature
    235 °F
  • Typical Applications
    Cooling Water, Deionized Water, Drinking Water, Food & Beverage, Plating Chemicals, Process Water, R.O. Pre-Filtration, Wastewater

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text