Motion
WIN07
Bearing Lock Washer - 1.5470 in ID, 2.3750 in Outside Dia., 1.9380 in Face Dia., Steel Material, WIN Series
MI ITEM #06137503
MFR #WIN07
Price$28.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 1.5470 in ID, 2.3750 in Outside Dia., 1.9380 in Face Dia., Steel Material, WIN Series
MI ITEM #06137503
MFR #WIN07

Mfr description
WIN-07 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.39/each

Specifications

Dimensions

  • Bore Diameter  
    1.5470 in
  • Face Diameter  
    1.9380 in
  • Key Width
    0.1880 in
  • Outside Diameter Over Tangs
    2.3750 in
  • Tang Width  
    0.1980 in

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    13
  • Product Type
    Bearing Lock Washers
  • Series
    WIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)