Motion
ETP-19

ZERO MAX
ETP-19

Keyless Bushing - ETP-CLASSIC Series, 19 mm ID, 28 mm OD
MI ITEM #06137572
MFR #ETP-19
Price$219.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-19

Keyless Bushing - ETP-CLASSIC Series, 19 mm ID, 28 mm OD
MI ITEM #06137572
MFR #ETP-19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$219.68/each

Specifications

Dimensions

  • Bolt Size
    M5
  • Bore Diameter
    19 mm
  • Maximum Transmitted Thrust
    2383 lbf
  • Outside Diameter  
    28 mm
  • Overall Length
    42 mm
  • Screw Size
    M5
  • Weight
    0.37 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    5.9 ft-lbs
  • Maximum Transmitted Torque
    74 ft-lbs
  • Number Of Locking Screws
    3
  • Series
    ETP-CLASSIC
  • Transmissible Axial Force
    2383 lbf

Overview

Mfr description
ETP-19 BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought