Motion
19-D475/L
Seamless Knit Dyneema® / Engineered Yarns Glove with Nitrile Coated Foam Grip on Palm, Fingers & Knuckles
Mi Item #06137605
MFR #19-D475/L
Price$39.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Dyneema® / Engineered Yarns Glove with Nitrile Coated Foam Grip on Palm, Fingers & Knuckles
Mi Item #06137605
MFR #19-D475/L

Mfr description
19-D475/L GLOVE DYNEEMA LARGE GRAY
  • Nitrile MicroFoam coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Innovative Fibers - Unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.26/each

Specifications

Dimensions

  • Glove Size
    L
  • Length
    47 cm
  • Size
    L

Details

  • Additional Details
    Designed and developed as a breathable cut resistant glove, MaxiCut® combines cut protection with comfort, flexibility and dexterity for dry environments.
  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    4
  • Coating
    Nitrile
  • Coating Coverage
    Palm, Fingers & Knuckles
  • Color
    Gray
  • Construction Description
    Coated Seamless Knit Reinforced Thumb Crotch
  • Cuff Type
    Knit Wrist
  • Description
    Designed and developed as a breathable cut resistant glove, MaxiCut® combines cut protection with comfort, flexibility and dexterity for dry environments.
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4443
  • Features
    Nitrile MicroFoam coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Grip Pattern
    MicroFoam
  • Grip Type
    MicroFoam
  • Knit Gauge
    13
  • Latex Free
    Yes
  • Liner Material
    Dyneema
  • Manufacturer Upc Number
    616314053641
  • Spec Sheet
  • UPC_NO
    616314053641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)