Motion
84938N
Socket Set - 1/2 in Drive Size
MI ITEM #06137686
MFR #84938N
Price$386.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 1/2 in Drive Size
MI ITEM #06137686
MFR #84938N

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$386.35/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    1-1/4 in
  • Min Size
    1-1/8 in
  • Size Range
    1-1/4 in, 1/2 in

Details

  • Container Type
    Blow Molded Case
  • Finish Coating
    Black
  • Material
    Alloy Steel
  • Measurement Type
    Inch
  • Number Of Pieces
    13
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Impact; Standard; Universal
  • UPC_NO
    099575849381
  • Warranty
    Manufacturer's Lifetime Warranty

Overview

Mfr description
84938N 13 PC. 1/2" DRIVE 6 POINT SAE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought